Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R9501.5/8 6104549
DORMER R9501.5/8 6104549
Drill bit tip Dormer
References
dormer:
R9501.5/8
rubix:
376A3713
ean:
7320760652343
Technical specifications
Drilling diameter
41.28
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R9501.5/8 6104549
Technical specifications
Attributes
Drilling diameter
41.28
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
341.55
excl. VAT
/
Each
£
409.86
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 11-15 R950 11/16
SANDVIK 870-1220-10-PM4334 EXCHANGEABLE CUTTING HEADS 7357643
SANDVIK 870-2170-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358057
SANDVIK 870-1560-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357781
DORM HYDRA DR HD 21-23 31-34 R960 25/32
DORMER R96012.6 DRILL 12.60 MM 5988926
DORM HYDRA DR HD 21-23 31-34 R960 33/64
SANDVIK 870-1429-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357725
SANDVIK 870-3000-30-GP 4334 7358282
DORMER R95031.0 6104482
SANDVIK 870-2858-28-MM2334 EXCHANGEABLE CUTTING HEADS 7358268
SANDVIK 870-1440-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357733
DORMER R95017.1 DRILL 17.10 MM 5988873
DORM HYDRA DR HD AMG 21-23 31-34 R960 125
DORM HYDRA DR HD AMG 11-15 R950 7/8