Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1170-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357620
SANDVIK 870-1170-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357620
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1170-9-GP 4334
rubix:
317A8210
manufacturer :
7357620
ean:
7323222157455
Technical specifications
Drilling diameter
11.7
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1170-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357620
Technical specifications
Attributes
Drilling diameter
11.7
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.82
excl. VAT
/
Each
£
92.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1030-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357562
DORMER R95018.6 DRILL 18.60 MM 5988723
DORM HYDRA DR HD AMG 21-23 31-34 R960 170
SANDVIK 870-1270-11-GP4334 EXCHANGEABLE CUTTING HEADS 7357660
DORMER R95039/64 5988860
SANDVIK 870-1070-7-MM2334 EXCHANGEABLE CUTTING HEADS 7357578
SANDVIK 870-2400-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358159
SANDVIK 870-1590-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357798
SANDVIK 870-1900-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357931
SANDVIK 870-2800-28-GP4334 EXCHANGEABLE CUTTING HEADS 7358258
SANDVIK 870-1240-10-PM 4334 7357651
DORMER R96017.2 DRILL 17.20 MM 5988811
DORM HYDRA DR HD AMG 11-15 R950 290
SANDVIK 870-2590-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358234
SANDVIK 870-1300-12-MM 2334 7357674