Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 21-23 31-34 R960 170
DORM HYDRA DR HD AMG 21-23 31-34 R960 170
Drill bit tip Dormer
References
dormer:
R96017.0
rubix:
2002231
ean:
7320760016176
Technical specifications
Drilling diameter
17
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 21-23 31-34 R960 170
Technical specifications
Attributes
Drilling diameter
17
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.83
excl. VAT
/
Each
£
119.80
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95017.7 DRILL 17.70 MM 5988894
DORMER R9601.1/16 5988907
DORMER R96018.7 DRILL 18.70 MM 5988856
DORMER R9501.15/32 6104538
SANDVIK 870-1610-16-MM 2334 7357808
SANDVIK 870-1030-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357562
SANDVIK 870-1110-8-GP4334 EXCHANGEABLE CUTTING HEADS 7357592
SANDVIK 870-2381-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358149
SANDVIK 870-1720-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357855
SANDVIK 870-1340-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357690
SANDVIK 870-3150-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358294
DORM HYDRA DR HD 21-23 31-34 R960 21/32
SANDVIK 870-1180-9-GP4334 EXCHANGEABLE CUTTING HEADS 7357624
SANDVIK 870-1925-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357950
DORM HYDRA DR HD AMG 11-15 R950 21/32