Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95018.6 DRILL 18.60 MM 5988723
DORMER R95018.6 DRILL 18.60 MM 5988723
Drill bit tip Dormer
References
dormer:
R95018.6
rubix:
2020589
ean:
7320760038178
Technical specifications
Drilling diameter
18.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95018.6 DRILL 18.60 MM 5988723
Technical specifications
Attributes
Drilling diameter
18.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.44
excl. VAT
/
Each
£
131.33
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1700-17-GP 4334 7357847
SANDVIK 870-1170-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357623
SANDVIK 870-1746-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357867
SANDVIK 870-1230-10-MM2334 EXCHANGEABLE CUTTING HEADS 7357646
SANDVIK 870-1925-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357953
SANDVIK 870-2480-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358192
SANDVIK 870-3300-31-KM3334 EXCHANGEABLE CUTTING HEADS 7358315
DORM HYDRA DR HD 21-23 31-34 R960 15/32
SANDVIK 870-2570-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358227
DORMER R95013.8 DRILL 13.80 MM 5988648
SANDVIK 870-2040-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357999
SANDVIK 870-2050-20-PM 4334 7358006
DORM HYDRA DR HD AMG 11-15 R950 11/3
SANDVIK 870-1290-11-MM2334 EXCHANGEABLE CUTTING HEADS 7357670
SANDVIK 870-1110-8-PM 4334 870 DRILL TIP 7357595