Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2510-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358203
SANDVIK 870-2510-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358203
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2510-25-MM 2334
rubix:
320A1236
manufacturer :
7358203
ean:
7323222163289
Technical specifications
Drilling diameter
25.1
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2510-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358203
Technical specifications
Attributes
Drilling diameter
25.1
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.40
excl. VAT
/
Each
£
161.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1730-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357860
DORM HYDRA DR HD AMG 11-15 R950 195
SANDVIK 870-1370-13-PM4334 EXCHANGEABLE CUTTING HEADS 7357704
DORM HYDRA DR HD 21-23 31-34 R960 17/32
SANDVIK 870-1910-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357940
SANDVIK 870-2210-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358074
SANDVIK 870-2210-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358073
SANDVIK 870-2180-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358061
SANDVIK 870-1270-11-GP4334 EXCHANGEABLE CUTTING HEADS 7357660
SANDVIK 870-1640-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357826
DORMER R95014.2 DRILL 14.20 MM 5988657
SANDVIK 870-1710-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357852
SANDVIK 870-2190-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358065
SANDVIK 870-2590-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358234
SANDVIK 870-1190-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357631