SANDVIK 870-2490-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358196
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2490-24-PM 4334
Rubix:320A0630
Manufacturer :7358196
EAN:7323222163210

Product details : SANDVIK 870-2490-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358196
Technical specifications
Attributes
| Drilling diameter | 24.9 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ Each
£ 184.80 incl. VAT
- Usually arrives within 14 working days
