Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2064-20-PM4334 EXCHANGEABLE CUTTING HEADS 7358014
SANDVIK 870-2064-20-PM4334 EXCHANGEABLE CUTTING HEADS 7358014
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2064-20-PM 4334
rubix:
317A1612
manufacturer :
7358014
ean:
7323222161391
Technical specifications
Drilling diameter
20.64
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2064-20-PM4334 EXCHANGEABLE CUTTING HEADS 7358014
Technical specifications
Attributes
Drilling diameter
20.64
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.67
excl. VAT
/
Each
£
140.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2381-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358152
SANDVIK 870-2210-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358071
SANDVIK 870-1670-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357837
SANDVIK 870-1640-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357826
SANDVIK 870-1140-8-MM 2334 DRILLING HEAD 7357610
SANDVIK 870-1570-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357787
DORMER R96013.2 DRILL 13.20 MM 5988737
SANDVIK 870-1480-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357751
SANDVIK 870-1680-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357841
SANDVIK 870-2240-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358091
SANDVIK 870-1610-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357806
SANDVIK 870-2965-29-MM2334 EXCHANGEABLE CUTTING HEADS 7358280
SANDVIK 870-1090-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357587
SANDVIK 870-2530-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358211
SANDVIK 870-1905-19-PM 4334 7357939