SANDVIK 870-1570-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357787
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1570-15-MM 2334
Rubix:317A6435
Manufacturer :7357787
EAN:7323222159121

Product details : SANDVIK 870-1570-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357787
Technical specifications
Attributes
| Drilling diameter | 15.7 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 207.18 excl. VAT
/ 2 pieces
£ 248.62 incl. VAT
- Usually arrives within 14 working days
