Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 49/64
DORM HYDRA DR HD AMG 11-15 R950 49/64
Drill bit tip Dormer
References
dormer:
R95049/64
rubix:
2002165
ean:
7320760012376
Technical specifications
Drilling diameter
19.45
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 49/64
Technical specifications
Attributes
Drilling diameter
19.45
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.18
excl. VAT
/
Each
£
117.82
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1588-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357797
SANDVIK 870-1950-19-PM 4334 7357966
SANDVIK 870-1280-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357667
SANDVIK 870-2230-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358085
SANDVIK 870-2320-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358123
SANDVIK 870-1210-10-MM2334 EXCHANGEABLE CUTTING HEADS 7357638
SANDVIK 870-2250-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358095
SANDVIK 870-3000-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358285
SANDVIK 870-1000-6-GP 4334 7357468
SANDVIK 870-1700-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357848
DORMER R96018.7 DRILL 18.70 MM 5988856
DORM HYDRA DR HD 21-23 31-34 R960 31/64
DORMER R96027.5 DRILL 27.50 MM 5988528
SANDVIK 870-2170-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358056
SANDVIK 870-2210-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358071