Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2270-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358102
SANDVIK 870-2270-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358102
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2270-22-MM 2334
rubix:
320A2070
manufacturer :
7358102
ean:
7323222162275
Technical specifications
Drilling diameter
22.7
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2270-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358102
Technical specifications
Attributes
Drilling diameter
22.7
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.93
excl. VAT
/
Each
£
152.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1760-17-PM 4334 870 DRILL TIP 7357878
SANDVIK 870-2470-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358187
SANDVIK 870-1850-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357914
SANDVIK 870-2160-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358051
SANDVIK 870-1960-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357967
SANDVIK 870-2520-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358205
SANDVIK 870-1920-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357945
SANDVIK 870-2540-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358214
SANDVIK 870-1640-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357825
SANDVIK 870-2350-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358133
SANDVIK 870-1980-19-PM 4334 7357978
SANDVIK 870-1740-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357866
DORMER R95025.65 DRILL 25.65 MM 5988847
SANDVIK 870-2100-21-PM 4334 DRILL TIP 7358030
SANDVIK 870-1990-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357980