SANDVIK 870-2470-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358187
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2470-24-MM 2334
Rubix:320A1229
Manufacturer :7358187
EAN:7323222163128

Product details : SANDVIK 870-2470-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358187
Technical specifications
Attributes
| Drilling diameter | 24.7 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 153.07 excl. VAT
/ Each
£ 183.68 incl. VAT
- Usually arrives within 14 working days
