Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1960-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357967
SANDVIK 870-1960-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357967
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1960-19-GP 4334
rubix:
317A4004
manufacturer :
7357967
ean:
7323222160929
Technical specifications
Drilling diameter
19.6
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-1960-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357967
Technical specifications
Attributes
Drilling diameter
19.6
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.47
excl. VAT
/
Each
£
126.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-3200-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358302
DORMER R95013.8 DRILL 13.80 MM 5988648
SANDVIK 870-2340-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358131
SANDVIK 870-1350-13-MM 2334 CORODRILL 870 DRILL TIP 7357695
SANDVIK 870-1850-18-MM 2334 7357913
SANDVIK 870-2330-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358126
DORM HYDRA DR HD AMG 21-23 31-34 R960 165
DORMER R95019.6 DRILL 19.60 MM 5988771
DORMER R96019.25 DRILL 19.25 MM 5988879
SANDVIK 870-1310-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357679
DORM HYDRA DR HD 21-23 31-34 R960 31/32
SANDVIK 870-1111-8-MM2334 EXCHANGEABLE CUTTING HEADS 7357598
DORM HYDRA DR HD AMG 11-15 R950 11/16
SANDVIK 870-1570-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357788
SANDVIK 870-2290-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358108