Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2490-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358195
SANDVIK 870-2490-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358195
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2490-24-MM 2334
rubix:
320A1233
manufacturer :
7358195
ean:
7323222163203
Technical specifications
Drilling diameter
24.9
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2490-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358195
Technical specifications
Attributes
Drilling diameter
24.9
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.40
excl. VAT
/
Each
£
161.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1240-10-PM 4334 7357651
SANDVIK 870-2064-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358011
SANDVIK 870-1860-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357917
SANDVIK 870-2050-20-PM 4334 7358006
SANDVIK 870-2550-25-KM 3334 7358218
SANDVIK 870-1580-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357792
DORMER R95018.1 DRILL 18.10 MM 5988706
SANDVIK 870-1800-18-MM 2334 7357893
SANDVIK 870-1770-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357880
DORMER R96013.8 DRILL 13.80 MM 5988889
SANDVIK 870-1588-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357794
SANDVIK 870-2320-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358121
DORMER R96025.65 DRILL 25.65 MM 5988506
SANDVIK 870-1950-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357965
DORMER R95024.5 DRILL 24.50 MM 5988837