Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95024.5 DRILL 24.50 MM 5988837
DORMER R95024.5 DRILL 24.50 MM 5988837
Drill bit tip Dormer
References
dormer:
R95024.5
rubix:
2020624
ean:
7320760038260
Technical specifications
Drilling diameter
24.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95024.5 DRILL 24.50 MM 5988837
Technical specifications
Attributes
Drilling diameter
24.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.77
excl. VAT
/
Each
£
161.72
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1310-12-PM4334 EXCHANGEABLE CUTTING HEADS 7357680
SANDVIK 870-1270-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357663
SANDVIK 870-2270-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358102
SANDVIK 870-2565-25-PL4334 EXCHANGEABLE CUTTING HEADS 7358225
SANDVIK 870-2070-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358015
DORM HYDRA DR HD AMG 11-15 R950 210
SANDVIK 870-1000-6-KM3334 EXCHANGEABLE CUTTING HEADS 7357469
SANDVIK 870-1740-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357863
SANDVIK 870-2100-21-PM 4334 DRILL TIP 7358030
SANDVIK 870-2580-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358233
SANDVIK 870-1280-11-GP4334 EXCHANGEABLE CUTTING HEADS 7357664
DORM HYDRA DR HD 21-23 31-34 R960 23/32
DORM HYDRA DR HD AMG 11-15 R950 13/3
SANDVIK 870-2180-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358061
SANDVIK 870-1630-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357820