Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96025.65 DRILL 25.65 MM 5988506
DORMER R96025.65 DRILL 25.65 MM 5988506
Drill bit tip Dormer
References
dormer:
R96025.65
rubix:
2020753
ean:
7320760032435
Technical specifications
Drilling diameter
25.65
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96025.65 DRILL 25.65 MM 5988506
Technical specifications
Attributes
Drilling diameter
25.65
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.01
excl. VAT
/
Each
£
170.41
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD AMG 11-15 R950 49/64
DORMER R96018.7 DRILL 18.70 MM 5988856
DORMER R96014.1 DRILL 14.10 MM 5988897
SANDVIK 870-2900-29-PM4334 EXCHANGEABLE CUTTING HEADS 7358273
SANDVIK 870-1900-19-PM 4334 7357934
DORM HYDRA DR HD 21-23 31-34 R960 21/32
SANDVIK 870-1130-8-PM4334 EXCHANGEABLE CUTTING HEADS 7357607
SANDVIK 870-1720-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357858
DORM HYDRA DR HD AMG 11-15 R950 59/64
SANDVIK 870-2858-28-MM2334 EXCHANGEABLE CUTTING HEADS 7358268
SANDVIK 870-1130-8-GP4334 EXCHANGEABLE CUTTING HEADS 7357604
SANDVIK 870-1600-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357803
DORMER R95034.5 6104531
SANDVIK 870-2665-26-PM4334 EXCHANGEABLE CUTTING HEADS 7358249
SANDVIK 870-2540-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358215