Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2470-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358185
SANDVIK 870-2470-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358185
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2470-24-GP 4334
rubix:
320A0616
manufacturer :
7358185
ean:
7323222163104
Technical specifications
Drilling diameter
24.7
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-2470-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358185
Technical specifications
Attributes
Drilling diameter
24.7
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.33
excl. VAT
/
Each
£
162.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD 21-23 31-34 R960 15/64
SANDVIK 870-1690-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357846
SANDVIK 870-1860-18-KM3334 EXCHANGEABLE CUTTING HEADS 7357916
SANDVIK 870-1430-14-PM 4334 870 DRILL TIP 7357732
DORMER R95025.65 DRILL 25.65 MM 5988847
DORMER R95025.0 R950 25.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 5988840
SANDVIK 870-1040-6-PM 4334 7357567
SANDVIK 870-2420-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358168
SANDVIK 870-1920-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357946
SANDVIK 870-3000-30-GP 4334 7358282
SANDVIK 870-1320-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357681
DORMER R96013.8 DRILL 13.80 MM 5988889
SANDVIK 870-2030-20-PM4334 EXCHANGEABLE CUTTING HEADS 7357998
SANDVIK 870-2280-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358104
SANDVIK 870-1680-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357839