• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-3000-30-GP 4334 7358282

SANDVIK 870-3000-30-GP 4334 7358282


Drill bit tip Sandvik Coromant

References
sandvik coromant:870-3000-30-GP 4334
rubix:289A1407
manufacturer :7358282
ean:7323222164071
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 870-3000-30-GP 4334 7358282


Technical specifications


Attributes
No attributes to display for this product
£ 160.53 excl. VAT
/ Each
£ 192.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 870-2250-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358093SANDVIK 870-2010-20-MM2334 EXCHANGEABLE CUTTING HEADS 7357989DORMER R9501.1/4 6104483SANDVIK 870-1220-10-PM4334 EXCHANGEABLE CUTTING HEADS 7357643DORMER R95042.0 6104550SANDVIK 870-2240-22-MM 2334 DRILL TIP 7358090DORM HYDRA DR HD 21-23 31-34 R960 15/16SANDVIK 870-2110-21-MM2334 EXCHANGEABLE CUTTING HEADS 7358033DORMER R95039.0 R950 39.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104544SANDVIK 870-3050-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358289DORMER R96017.1 DRILL 17.10 MM 5988807SANDVIK 870-2000-20-MM2334 870 DRILL TIP 7357985SANDVIK 870-1588-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357794DORM HYDRA DR HD 21-23 31-34 R960 29/32DORMER R95015.6 DRILL 15.60 MM 5988683

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories