SANDVIK 870-1780-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357886
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1780-17-PM 4334
Rubix:317A5002
Manufacturer :7357886
EAN:7323222160110

Product details : SANDVIK 870-1780-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357886
Technical specifications
Attributes
| Drilling diameter | 17.8 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 225.88 excl. VAT
/ 2 pieces
£ 271.06 incl. VAT
- Usually arrives within 14 working days
