• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1290-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357669

SANDVIK 870-1290-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357669


Drill bit tip Sandvik Coromant

References
sandvik coromant:870-1290-11-KM 3334
rubix:317A7298
manufacturer :7357669
ean:7323222157943
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 870-1290-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357669


Technical specifications


Attributes
No attributes to display for this product
£ 84.37 excl. VAT
/ Each
£ 101.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER R95025.0 R950 25.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 5988840SANDVIK 870-2520-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358208DORM HYDRA DR HD AMG 21-23 31-34 R960 125SANDVIK 870-1690-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357846DORMER R96017.6 DRILL 17.60 MM 5988823DORMER R950 19.7 S/CARBIDE TI-PHON HYDRA DRILL HEADSANDVIK 870-2380-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358146DORMER HYDRA DRIVER HD AMG 21-23 31-34 R960 140 R96014.0SANDVIK 870-1160-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357619DORM HYDRA DR HD AMG 21-23 31-34 R960 135SANDVIK 870-1050-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357568SANDVIK 870-1530-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357769SANDVIK 870-2850-28-MM2334 EXCHANGEABLE CUTTING HEADS 7358264SANDVIK 870-2223-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358081SANDVIK 870-1810-18-PM 4334 7357898

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories