Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2250-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358092
SANDVIK 870-2250-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358092
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2250-22-GP 4334
rubix:
320A2052
manufacturer :
7358092
ean:
7323222162176
Technical specifications
Drilling diameter
22.5
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-2250-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358092
Technical specifications
Attributes
Drilling diameter
22.5
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.93
excl. VAT
/
Each
£
152.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96017.6 DRILL 17.60 MM 5988823
DORMER R95014.2 DRILL 14.20 MM 5988657
SANDVIK 870-1720-17-PM4334 EXCHANGEABLE CUTTING HEADS 7357858
DORMER R95012.6 DRILL 12.60 MM 5988640
DORM HYDRA DR HD AMG 11-15 R950 31/32
DORMER R96018.2 DRILL 18.20 MM 5988845
DORMER R95026.5 DRILL 26.50 MM 5988858
DORMER R9501.1/4 6104483
SANDVIK 870-1920-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357946
SANDVIK 870-1260-11-MM 2334 7357658
SANDVIK 870-1850-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357914
SANDVIK 870-1613-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357812
SANDVIK 870-2400-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358157
SANDVIK 870-2550-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358219
SANDVIK 870-2590-25-MM 2334 7358236