Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95012.6 DRILL 12.60 MM 5988640
DORMER R95012.6 DRILL 12.60 MM 5988640
Drill bit tip Dormer
References
dormer:
R95012.6
rubix:
2020536
ean:
7320760037928
Technical specifications
Drilling diameter
12.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95012.6 DRILL 12.60 MM 5988640
Technical specifications
Attributes
Drilling diameter
12.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.97
excl. VAT
/
Each
£
113.96
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2560-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358224
SANDVIK 870-2520-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358208
SANDVIK 870-3000-30-MM2334 EXCHANGEABLE CUTTING HEADS 7358284
DORM HYDRA DR HD AMG 21-23 31-34 R960 300
SANDVIK 870-1360-13-PM 4334 7357700
SANDVIK 870-1750-17-GP 4334 7357871
DORM HYDRA DR HD AMG 11-15 R950 160
SANDVIK 870-2350-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358132
DORM HYDRA DR HD AMG 21-23 31-34 R960 260
DORM HYDRA DR HD 21-23 31-34 R960 37/64
DORMER R95012.2 DRILL 12.20 MM 5988630
SANDVIK 870-2600-26-MM2334 EXCHANGEABLE CUTTING HEADS 7358240
SANDVIK 870-3300-31-KM3334 EXCHANGEABLE CUTTING HEADS 7358315
SANDVIK 870-3250-31-PM4334 EXCHANGEABLE CUTTING HEADS 7358313
SANDVIK 870-3250-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358312