SANDVIK 870-1880-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357926
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1880-18-PM 4334
Rubix:317A3934
Manufacturer :7357926
EAN:7323222160516

Product details : SANDVIK 870-1880-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357926
Technical specifications
Attributes
| Drilling diameter | 18.8 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 240.80 excl. VAT
/ 2 pieces
£ 288.96 incl. VAT
- Usually arrives within 14 working days
