Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2100-21-GP 4334 7358027
SANDVIK 870-2100-21-GP 4334 7358027
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2100-21-GP 4334
rubix:
289A1534
manufacturer :
7358027
ean:
7323222161520
Technical specifications
Drilling diameter
21
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-2100-21-GP 4334 7358027
Technical specifications
Attributes
Drilling diameter
21
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.67
excl. VAT
/
Each
£
140.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ISCAR 5507973 ICP165 IC908 16.5MM DRILL HEAD
DORM HYDRA DR HD AMG 11-15 R950 11/8
SANDVIK 870-1230-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357644
DORMER R96012.6 DRILL 12.60 MM 5988926
SANDVIK 870-2220-22-PM 4334 870 DRILL TIP 7358079
DORMER R95013.2 DRILL 13.20 MM 5988644
SANDVIK 870-1660-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357834
SANDVIK 870-2040-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357999
SANDVIK 870-1550-15-MM 2334 7357779
DORMER R96015.6 DRILL 15.60 MM 5988742
SANDVIK 870-2850-28-GP4334 EXCHANGEABLE CUTTING HEADS 7358262
SANDVIK 870-1280-11-MM2334 EXCHANGEABLE CUTTING HEADS 7357666
SANDVIK 870-3300-31-KM3334 EXCHANGEABLE CUTTING HEADS 7358315
SANDVIK 870-1920-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357946
SANDVIK 870-3000-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358285