Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1720-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357857
SANDVIK 870-1720-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357857
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1720-17-MM 2334
rubix:
317A4949
manufacturer :
7357857
ean:
7323222159824
Technical specifications
Drilling diameter
17.2
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1720-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357857
Technical specifications
Attributes
Drilling diameter
17.2
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.87
excl. VAT
/
Each
£
119.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2700-27-GP 4334 870 DRILL TIP 7358250
SANDVIK 870-2030-20-KM3334 EXCHANGEABLE CUTTING HEADS 7357996
SANDVIK 870-1370-13-PM4334 EXCHANGEABLE CUTTING HEADS 7357704
DORMER R95014.6 DRILL 14.60 MM 5988663
SANDVIK 870-1429-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357727
SANDVIK 870-2064-20-KM3334 EXCHANGEABLE CUTTING HEADS 7358012
SANDVIK 870-1100-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357589
SANDVIK 870-1340-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357690
SANDVIK 870-1570-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357785
SANDVIK 870-1580-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357792
SANDVIK 870-1590-15-MM 2334 DRILLING HEAD 7357800
SANDVIK 870-2858-28-MM2334 EXCHANGEABLE CUTTING HEADS 7358268
SANDVIK 870-1240-10-PM 4334 7357651
SANDVIK 870-1440-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357733
SANDVIK 870-2590-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358235