Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95014.6 DRILL 14.60 MM 5988663
DORMER R95014.6 DRILL 14.60 MM 5988663
Drill bit tip Dormer
References
dormer:
R95014.6
rubix:
2020554
ean:
7320760038017
Technical specifications
Drilling diameter
14.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95014.6 DRILL 14.60 MM 5988663
Technical specifications
Attributes
Drilling diameter
14.6
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.50
excl. VAT
/
Each
£
119.40
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95016.1 DRILL 16.10 MM 5988710
SANDVIK 870-2250-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358092
SANDVIK 870-1910-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357941
SANDVIK 870-1840-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357907
SANDVIK 870-1420-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357723
SANDVIK 870-1030-6-MM2334 EXCHANGEABLE CUTTING HEADS 7357562
DORMER R96017.7 DRILL 17.70 MM 5988827
SANDVIK 870-1730-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357859
DORM HYDRA DR HD AMG 21-23 31-34 R960 260
SANDVIK 870-2858-28-PM4334 EXCHANGEABLE CUTTING HEADS 7358269
SANDVIK 870-1580-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357791
SANDVIK 870-1880-18-KM3334 EXCHANGEABLE CUTTING HEADS 7357924
SANDVIK 870-1940-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357959
DORMER R95036.5 6104536
SANDVIK 870-2030-20-MM2334 EXCHANGEABLE CUTTING HEADS 7357997