• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,794)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1340-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357690

SANDVIK 870-1340-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357690

Drill bit tip Sandvik Coromant

See technical information
References
Sandvik Coromant:870-1340-12-KM 3334
Rubix:317A7335
Manufacturer :7357690
EAN:7323222158155
brand logo
brand logo

Product details : SANDVIK 870-1340-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357690


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 192.28 excl. VAT
/ 2 pieces
£ 230.74 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORM HYDRA DR HD AMG 21-23 31-34 R960 215SANDVIK 870-1900-19-MM 2334 DRILLING HEAD 7357933DORMER R95039.0 R950 39.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104544SANDVIK 870-2020-20-MM 2334 7357993SANDVIK 870-1588-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357797SANDVIK 870-1270-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357661SANDVIK 870-2330-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358125SANDVIK 870-1588-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357794SANDVIK 870-2440-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358176SANDVIK 870-2064-20-PM4334 EXCHANGEABLE CUTTING HEADS 7358014SANDVIK 870-1310-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357677SANDVIK 870-1090-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357584SANDVIK 870-2030-20-MM2334 EXCHANGEABLE CUTTING HEADS 7357997SANDVIK 870-1660-16-GP4334 EXCHANGEABLE CUTTING HEADS 7357831SANDVIK 870-1220-10-KM3334 EXCHANGEABLE CUTTING HEADS 7357641
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap