References
Sandvik Coromant:880-D2700C4-03
Rubix:1119541
Manufacturer :5765365




Technical specifications
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 124.4693 mm |
| Tail diameter | 40 mm |
Product details : SVK CDRILL 880 CAPTO880-D2700C4-03
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 124.4693 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 24.53 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 791.80 excl. VAT
/ Each
£ 950.16 incl. VAT
- Usually arrives within 14 working days