SANDVIK 880-D3400L40-03 880 INDEXABLE INSERT DRILL 5765402
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D3400L40-03
Rubix:227A3540
Manufacturer :5765402




Technical specifications
| Drilling diameter | 34 mm |
|---|---|
| Apparent length | 130.3794 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D3400L40-03 880 INDEXABLE INSERT DRILL 5765402
Technical specifications
Attributes
| Drilling diameter | 34 mm |
|---|---|
| Apparent length | 130.3794 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.6206 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 576.65 excl. VAT
/ Each
£ 691.98 incl. VAT
- Usually arrives within 14 working days