Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K212-0380-XA 1730 DURA SOLID CARBIDE END MILL 8213375
SANDVIK 1K212-0380-XA 1730 DURA SOLID CARBIDE END MILL 8213375
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K212-0380-XA 1730
rubix:
254A4649
manufacturer :
8213375
ean:
7323226615548
Product details
Technical specifications
Product details : SANDVIK 1K212-0380-XA 1730 DURA SOLID CARBIDE END MILL 8213375
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.50
excl. VAT
/
Each
£
34.20
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TITEX A1166TIN-4.5 DRILLS SOLID CARBID TYPE N 5057953
SANDVIK 460.1-0855-043A1-XMGC34 SC DRILLS CORODRILL 460 6762749
DORMER R4586.2 DRILL 6.20 MM 5980333
SANDVIK 860.1-0815-045A1-PMP1BM SC DRILLS CORODRILL 8151266
TITEX DC150-03-07.300A1-WJ30RE SOLID CARBIDE DRILL 6968787
TITEX A1276TFL-3.7 DRILLS SOLID CARBID TYPE N 5061430
GUHRING 05515 011.900 RATIO DRILL SOLID CARBIDE 11.900MM
CUTLINE 892791 SCD03-08.60I0 CUPMM CARB DRILL 8.6MM W/O IC 3XD
TITEX A4722-11 DEEP HOLE DRILLS HSS-E TYPE UFL 5066307
TITEX DC150-08-07.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618669
SANDVIK 860.1-0470-018A0-PMP1BM SC DRILLS CORODRILL 8150883
TITEX A1263-7.3 DRILLS SOLID CARBID TYPE N 5061189
CUTLINE 892926 SCD03-13.20I1 CUPMM - CARB. DRILL D13.2 INT. COOLING 3X
TITEX DC150-05-03.100A0-WJ30TA SOLID CARBIDE DRILL 7462061
CUTLINE 892780 SCD03-07.50I0 CUPMM CARB DRILL 7.5MM W/O IC 3XD