Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166TIN-4.5 DRILLS SOLID CARBID TYPE N 5057953
TITEX A1166TIN-4.5 DRILLS SOLID CARBID TYPE N 5057953
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166TIN-4.5
rubix:
356A6630
manufacturer :
5057953
ean:
4031132075686
Technical specifications
Drilling diameter
4.5
mm
Total length
58
mm
Length of cut
32
mm
Product details
Technical specifications
Product details : TITEX A1166TIN-4.5 DRILLS SOLID CARBID TYPE N 5057953
Technical specifications
Attributes
Drilling diameter
4.5
mm
Total length
58
mm
Length of cut
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.93
excl. VAT
/
Each
£
57.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 863.1-0955-058B1-OSH10F SC DRILLS CORODRILL 6882106
SANDVIK 460.1-0805-040A1-XMGC34 SC DRILLS CORODRILL 460 6240973
TITEX DC150-03-03.700D1-WJ30RE SOLID CARBIDE DRILL 7287721
DORMER R45919/64 6719040
CUTLINE 892824 SCD03-14.20I0 CUPMM CARB DRILL 14.2MM W/O IC 3XD
TITEX DC150-03-03.400D1-WJ30RE SOLID CARBIDE DRILL 7287719
SANDVIK 460.1-0500-025A1-XM GC34 460 SOLID CARBIDE DRILL 6240936
CUTLINE 892764 SCD03-05.90I0 CUPMM CARB DRILL 5.9MM W/O IC 3XD
SANDVIK 460.1-0754-038A1-XMGC34 SC DRILLS CORODRILL 460 6240966
SANDVIK 860.1-0840-080A1-PMP1BM SC DRILLS CORODRILL 8151276
CUTLINE 892776 SCD03-07.10I0 CUPMM CARB DRILL 7.1MM W/O IC 3XD
DORMER R5108.5 R510 8.50 MM CARBIDE CDX STRAIGHT JOBBER DRILL 5980507
SANDVIK 860.1-0320-016A0-GMX1BM SC DRILLS CORODRILL 7781756
SANDVIK 860.1-0380-027A1-PMP1BM SC DRILLS CORODRILL 8151100
SANDVIK 860.1-0490-015A0-GMX1BM SC DRILLS CORODRILL 7781578