Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K212-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213378
SANDVIK 1K212-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213378
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K212-0500-XA 1730
rubix:
254A4652
manufacturer :
8213378
ean:
7323226615579
Product details
Technical specifications
Product details : SANDVIK 1K212-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213378
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.61
excl. VAT
/
Each
£
41.53
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
GUHRING 05511 007.000 RATIO DRILL/COOLING SOLID CARBIDE 7.000MM
DORMER R0236.5 R023 6.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403025
GUHRING 05510 011.500 RATIO DRILL/COOLING SOLID CARBIDE 11.500MM
GUHRING 05514 010.400 RATIO DRILL SOLID CARBIDE 10.400MM
CUTLINE 892889 SCD03-07.80I1 CUPMM CARB DRILL 7.8 IC 3XD
SANDVIK 460.1-0930-070A1-XMGC34 SC DRILLS CORODRILL 460 6422575
SANDVIK 861.1-0794-119A1-GMGC34 SC DRILLS LONG AND MICRO 6151074
TITEX DC150-05-17.300A1-WJ30RE SOLID CARBIDE DRILL 6618465
TITEX DC150-12-04.300A1-WJ30TA SOLID CARBIDE DRILL 6618763
TITEX DC150-03-03.650A1-WJ30RE SOLID CARBIDE DRILL 6968739
SANDVIK 460.1-0803-040A1-XMGC34 SC DRILLS CORODRILL 460 6762744
GUHRING 05515 003.900 RATIO DRILL SOLID CARBIDE 3.900MM
BOSCH 2608597661 DRILL BIT 6.5 X 60 X 100MM
SANDVIK R840-0830-50-A0A1220 SC DRILLS CORODRILL 5747518
GUHRING 05511 003.300 RATIO DRILL/COOLING SOLID CARBIDE 3.300MM