Bosch Drill Bit
Drilling diameter | 6.5 mm |
---|---|
Total length | 100 mm |
Length of cut | 60 mm |
Logistic Weight | 17 g |
---|---|
Packaged dimensions (D x W x H) | 175x41x6 mm |
Package weight | 17 g |
Drilling diameter | 6.5 mm |
Total length | 100 mm |
Length of cut | 60 mm |
Din standard | iso 5468 |
Tail diameter | 6.5 mm |
Coating | silver grey |
Tail | straight |
Usually arrives within 14 working days