Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-04.300A1-WJ30TA SOLID CARBIDE DRILL 6618763
TITEX DC150-12-04.300A1-WJ30TA SOLID CARBIDE DRILL 6618763
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-04.300A1-WJ30TA
rubix:
357A3674
manufacturer :
6618763
ean:
4031132371566
Technical specifications
Drilling diameter
4.366
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-12-04.300A1-WJ30TA SOLID CARBIDE DRILL 6618763
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.1693in
Technical specifications
Attributes
Drilling diameter
4.366
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-18.500D1-WJ30RE SOLID CARBIDE DRILL 7287893
SANDVIK 860.1-0840-080A1-PMP1BM SC DRILLS CORODRILL 8151276
SANDVIK 860.1-0357-029A1-PMP1BM SC DRILLS CORODRILL 8151092
DORMER R0231.9 R023 1.90 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402979
GUHRING 05510 014.800 RATIO DRILL/COOLING SOLID CARBIDE 14.800MM
SANDVIK 460.1-0780-039A0-XMGC34 SC DRILLS CORODRILL 460 6241117
SANDVIK 460.1-0750-038A0-XM GC34 460 SOLID CARBIDE DRILL 6241113
TITEX DC150-05-11.100D1-WJ30RE SOLID CARBIDE DRILL 7287846
TITEX A1166TIN-4 DRILLS SOLID CARBID TYPE N 5057951
SANDVIK 860.1-1700-174A1-GMX1BM SC DRILLS CORODRILL 8360153
CUTLINE 892952 SCD05-03.50I1 CUPMM CARB DRILL 3.5 IC 5XD
DORMER R4599.1 6719059
SANDVIK 860.1-1280-057A1-PMP1BM SC DRILLS CORODRILL 8151423
GUHRING 05514 008.600 RATIO DRILL SOLID CARBIDE 8.600MM
SANDVIK 460.1-0470-035A1-XMGC34 SC DRILLS CORODRILL 460 6422531