Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K365-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213609
SANDVIK 1K365-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213609
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K365-2000-300-XD 1730
rubix:
254A4782
manufacturer :
8213609
ean:
7323226617788
Technical specifications
Drilling diameter
20
mm
Total length
142
mm
Length of cut
70
mm
Product details
Technical specifications
Product details : SANDVIK 1K365-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213609
Technical specifications
Attributes
Drilling diameter
20
mm
Total length
142
mm
Length of cut
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
340.50
excl. VAT
/
Each
£
408.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R45411.2 DRILL 11.20 MM 5980009
TITEX DC150-12-08.731A1-WJ30TA SOLID CARBIDE DRILL 6618816
SANDVIK 860.1-0317-010A1-GMX1BM SC DRILLS CORODRILL 7781377
SANDVIK 861.1-0953-029A1-GPGC34 SC DRILLS LONG AND MICRO 6151104
SANDVIK 460.1-0690-021A1-XM GC34 6241256
SANDVIK R840-0660-50-A0A1220 SC DRILLS CORODRILL 5748243
SANDVIK INSERT 46011250094A1XMGC34
SANDVIK R840-1280-50-A1A 1220 5748544
TITEX DC150-03-08.700A0-WJ30RE SOLID CARBIDE DRILL 6618131
GUHRING 05515 004.370 RATIO DRILL SOLID CARBIDE 4.370MM
TITEX DC150-03-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287733
SANDVIK R840-0345-30-A1A1220 SC DRILLS CORODRILL 5747831
TITEX DC150-03-15.100A0-WJ30RE SOLID CARBIDE DRILL 6618189
SANDVIK 460.1-1950-146A1-XMGC34 SC DRILLS CORODRILL 460 6422627
SANDVIK 860.1-1110-052A1-GMX1BM SC DRILLS CORODRILL 7781733