Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287733
TITEX DC150-03-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287733
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-06.500D1-WJ30RE
rubix:
2592843
manufacturer :
7287733
ean:
4031132400983
Technical specifications
Drilling diameter
6.5
mm
Total length
79
mm
Product details
Technical specifications
Product details : TITEX DC150-03-06.500D1-WJ30RE SOLID CARBIDE DRILL 7287733
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2559in
Technical specifications
Attributes
Drilling diameter
6.5
mm
Total length
79
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.99
excl. VAT
/
Each
£
74.39
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
DOR R454 18.5 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0720-064A1-PMP1BM SC DRILLS CORODRILL 8151234
SANDVIK 860.1-0540-047A1-PMP1BM SC DRILLS CORODRILL 8151164
SANDVIK 460.1-0873-026A0-XMGC34 SC DRILLS CORODRILL 460 6241427
TITEX A1166-4.8 CARBIDE DRILL 5057873
TITEX DC150-08-04.900A1-WJ30TA SOLID CARBIDE DRILL 6618638
SANDVIK R840-0340-50-A0A1220 SC DRILLS CORODRILL 5747824
TITEX A1166-3.7 DRILLS SOLID CARBID TYPE N 5057862
SANDVIK 1K335-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213585
TITEX A1263-7 DRILLS SOLID CARBID TYPE N 5061186
SANDVIK 460.1-1280-064A1-XMGC34 SC DRILLS CORODRILL 460 6241022
CUTLINE SOLID CARBIDE DRILL -OZMD STUB MM 4.3 855799
GUHRING 05511 007.900 RATIO DRILL/COOLING SOLID CARBIDE 7.900MM
SANDVIK 460.1-1050-032A1-XM GC34 460 SOLID CARBIDE DRILL 6241300
TITEX DC150-05-15.700A1-WJ30RE SOLID CARBIDE DRILL 6618452