Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-08.731A1-WJ30TA SOLID CARBIDE DRILL 6618816
TITEX DC150-12-08.731A1-WJ30TA SOLID CARBIDE DRILL 6618816
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-08.731A1-WJ30TA
rubix:
357A3691
manufacturer :
6618816
ean:
4031132372099
Technical specifications
Drilling diameter
8.731
mm
Total length
180
mm
Product details
Technical specifications
Product details : TITEX DC150-12-08.731A1-WJ30TA SOLID CARBIDE DRILL 6618816
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.3437in
Technical specifications
Attributes
Drilling diameter
8.731
mm
Total length
180
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.67
excl. VAT
/
Each
£
262.40
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-05-04.200A1-WJ30RE SOLID CARBIDE DRILL 6618310
TITEX A3486TIP-6.1 DRILLS SC BSX ALPHAJET ALPHA44 5064180
SANDVIK 460.1-0330-010A0-XM GC34 460 SOLID CARBIDE DRILL 6241363
GUHRING 05515 006.700 RATIO DRILL SOLID CARBIDE 6.700MM
SANDVIK R840-0913-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748334
TITEX A1163-3.5 DRILLS SOLID CARBID TYPE N 5057564
SANDVIK 460.1-1000-075A1-XM GC34 460 SOLID CARBIDE DRILL 6422581
SANDVIK 860.1-0675-024A1-PMP1BM SC DRILLS CORODRILL 8151214
CUTLINE 892873 SCD03-06.20I1 CUPMM CARB DRILL 6.2 IC 3XD
SANDVIK 860.1-1250-039A1-GM X1BM 7781514
SANDVIK R840-1220-30-A1A1220 SC DRILLS CORODRILL 5747546
CUTLINE 893068 SCD08-04.50I1 CUPMM CARB DRILL 4.5 IC 8XD
TITEX DC150-12-03.969A1-WJ30TA SOLID CARBIDE DRILL 6618759
SANDVIK 863.1-0637-026A1-OSH10F SC DRILLS CORODRILL 6882082
SANDVIK R840-0490-30-A0A1220 SC DRILLS CORODRILL 5748064