Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K313-0480-XA 1730 DURA SOLID CARBIDE END MILL 8213436
SANDVIK 1K313-0480-XA 1730 DURA SOLID CARBIDE END MILL 8213436
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K313-0480-XA 1730
rubix:
254A4673
manufacturer :
8213436
ean:
7323226615951
Product details
Technical specifications
Product details : SANDVIK 1K313-0480-XA 1730 DURA SOLID CARBIDE END MILL 8213436
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.53
excl. VAT
/
Each
£
43.84
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
TITEX DC150-03-07.500D0-WJ30RE SOLID CARBIDE DRILL 7287661
TITEX DC150-05-17.000D1-WJ30RE SOLID CARBIDE DRILL 7287885
DORMER R0233.6 R023 3.60 mm CARBIDE TiN TIP STUB DRILL DIN6539 8402996
SANDVIK 860.1-0940-031A0-PMP1BM SC DRILLS CORODRILL 8150973
TITEX DC150-03-09.700D0-WJ30RE SOLID CARBIDE DRILL 7287676
DORMER R4583.5 DRILL 3.50 MM 5981086
SANDVIK R840-0470-30-A0A 1220 5747286
SANDVIK 860.1-0873-045A1-PMP1BM SC DRILLS CORODRILL 8151287
TITEX DC150-05-05.500A0-WJ30TA SOLID CARBIDE DRILL 7462093
SANDVIK 860.1-1030-031A1-NMH10F SC DRILLS LONG AND MICRO 6253802
GUHRING 05514 007.900 RATIO DRILL SOLID CARBIDE 7.900MM
SANDVIK 860.1-0640-020A1-GM X1BM 7781449
TITEX DC150-03-07.300A0-WJ30RE SOLID CARBIDE DRILL 6618114
DORMER R5204.9 R520 4.90 MM CARBIDE CDX STRAIGHT STUB DRILL 5981236
DORMER R0234.4 R023 4.40 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403004