Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-12 DRILLS SOLID CARBID TYPE N 5057548
TITEX A1163-12 DRILLS SOLID CARBID TYPE N 5057548
Twist Drill
References
walter titex:
A1163-12
rubix:
356A6560
manufacturer :
5057548
ean:
4031132232492
Technical specifications
Drilling diameter
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX A1163-12 DRILLS SOLID CARBID TYPE N 5057548
ALTIUS
Applications
Drilling Through Hole;Blind Hole;Stack Drilling
Technical specifications
Attributes
Drilling diameter
12
mm
Angle of helix
118
°
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.28
excl. VAT
/
Each
£
85.54
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SANDVIK 860.1-0680-055A1-GM X1BM 7781837
DOR R454 4.6 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-0450-014A0-GMX1BM SC DRILLS CORODRILL 7781574
SANDVIK 460.1-0490-025A0-XMGC34 SC DRILLS CORODRILL 460 6241085
DORMER R4547.0 DRILL 7.00 MM 5980113
DOR R453 11.6 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 861.1-1230-148A1-GMGC34 SC DRILLS LONG AND MICRO 6151143
TITEX DC150-05-17.000D1-WJ30RE SOLID CARBIDE DRILL 7287885
SANDVIK 460.1-0310-023A1-XMGC34 SC DRILLS CORODRILL 460 6422504
DORMER R4584.9 DRILL 4.90 MM 5981160
SANDVIK R840-1111-70-A1A1220 SC DRILLS CORODRILL 5747647
TITEX DC150-03-07.541A0-WJ30RE SOLID CARBIDE DRILL 6618117
CUTLINE 892865 SCD03-05.40I1 CUPMM CARB DRILL 5.4 IC 3XD
SANDVIK 460.1-0625-031A1-XMGC34 SC DRILLS CORODRILL 460 6762731
TITEX DC150-03-16.300A1-WJ30RE SOLID CARBIDE DRILL 6968878