Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 1K325-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213552
SANDVIK 1K325-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213552
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
1K325-0500-XA 1730
rubix:
254A4739
manufacturer :
8213552
ean:
7323226617214
Product details
Technical specifications
Product details : SANDVIK 1K325-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213552
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.55
excl. VAT
/
Each
£
53.46
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GUHRING 05515 004.900 RATIO DRILL SOLID CARBIDE 4.900MM
SANDVIK 460.1-0595-018A1-XMGC34 SC DRILLS CORODRILL 460 6241243
TITEX DC150-03-03.969A0-WJ30RE SOLID CARBIDE DRILL 6618070
SANDVIK R840-1130-30-A1A1220 SC DRILLS CORODRILL 5748323
SANDVIK 460.1-0525-026A1-XMGC34 SC DRILLS CORODRILL 460 6762721
SANDVIK 460.1-1280-038A0-XMGC34 SC DRILLS CORODRILL 460 6241467
TITEX A1263-4.3 DRILLS SOLID CARBID TYPE N 5061159
SANDVIK 860.1-0570-029A1-GMX1BM SC DRILLS CORODRILL 7781681
TITEX DC150-03-10.100D0-WJ30RE SOLID CARBIDE DRILL 7287679
GUHRING 05515 011.300 RATIO DRILL SOLID CARBIDE 11.300MM
DORMER R0236.0 R023 6.00 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403020
MITSUBCARB MS0880-SSK SOLID CARBIDE DRILLS MS LINE 90012493
TITEX DC150-12-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618764
SANDVIK 460.1-0794-040A0-XMGC34 SC DRILLS CORODRILL 460 6241119
DORMER R520 4.0MM CDX CARBIDE STUB DRILL