TITEX DC150-03-03.969A0-WJ30RE SOLID CARBIDE DRILL 6618070
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-03.969A0-WJ30RE
Rubix:2592744
Manufacturer :6618070
EAN:4031132364643
Product details : TITEX DC150-03-03.969A0-WJ30RE SOLID CARBIDE DRILL 6618070
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.1563in
Technical specifications
Attributes
| Drilling diameter | 3.969 mm |
|---|---|
| Total length | 66 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 41.83 excl. VAT
/ Each
£ 50.20 incl. VAT
- Usually arrives within 14 working days

