Twist Drill
Drilling diameter | 6.4 mm |
---|---|
Total length | 70 mm |
Length of cut | 20 mm |
Drilling diameter | 6.4 mm |
---|---|
Total length | 70 mm |
Length of cut | 20 mm |
Din standard | DIN 6539 |
Angle of helix | 118 ° |
Tolerance | h7 |
Direction of cutting | Right |
Tail diameter | 6.4 mm |
Coating | Uncoated |
Tail | Parallel |
Tip angle | 118 ° |
Machining material | Cast Iron;Non-Ferrous Metal;Special Alloy;Others |
Usually arrives within 14 working days