Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-11.113A1-WJ30RE SOLID CARBIDE DRILL 6968835
TITEX DC150-03-11.113A1-WJ30RE SOLID CARBIDE DRILL 6968835
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-11.113A1-WJ30RE
rubix:
2593006
manufacturer :
6968835
ean:
4031132393575
Technical specifications
Drilling diameter
11.113
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-11.113A1-WJ30RE SOLID CARBIDE DRILL 6968835
Solid carbide drills with coolant-through DC150-03-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.4375in
Technical specifications
Attributes
Drilling diameter
11.113
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.36
excl. VAT
/
Each
£
114.43
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0490-047A1-PMP1BM SC DRILLS CORODRILL 8151145
TITEX DC150-05-04.700A1-WJ30RE SOLID CARBIDE DRILL 6618317
SANDVIK R840-0950-30-A0A 1220 5748421
DORMER R45712.5 DRILL 12.50 MM 5979062
CUTLINE 893011 SCD05-09.40I1 CUPMM CARB DRILL 9.4 IC 5XD
SANDVIK 860.1-0750-023A1-SDS2BM SC DRILLS CORODRILL 8420881
TITEX DC150-05-03.000A0-WJ30TA SOLID CARBIDE DRILL 7462060
SANDVIK R840-0980-50-A1A1220 SC DRILLS CORODRILL 5747769
DORMER R45411.6 DRILL 11.60 MM 5980018
TITEX A3289DPL-4.3 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5537140
TITEX A3486TIP-6.8 DRILLS SC BSX ALPHAJET ALPHA44 5064183
SANDVIK 1K313-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213443
SANDVIK 460.1-1120-084A1-XMGC34 SC DRILLS CORODRILL 460 6422590
DORMER R0234.2 R023 4.20 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403002
SANDVIK R840-0690-50-A0A1220 SC DRILLS CORODRILL 5747455