Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0860-080A1-PMP1BM SC DRILLS CORODRILL 8151282
SANDVIK 860.1-0860-080A1-PMP1BM SC DRILLS CORODRILL 8151282
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0860-080A1-PM P1BM
rubix:
318A9199
manufacturer :
8151282
ean:
7323226355185
Product details
Technical specifications
Product details : SANDVIK 860.1-0860-080A1-PMP1BM SC DRILLS CORODRILL 8151282
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
292.00
excl. VAT
/
Each
£
350.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892901 SCD03-09.00I1 CUPMM CARB DRILL 9.0 IC 3XD
CUTLINE 892897 SCD03-08.60I1 CUPMM CARB DRILL 8.6 IC 3XD
TITEX A3367-16 DRILLS SC BSX ALPHAJET ALPHA44 5063663
TITEX DC150-03-10.716A0-WJ30RE SOLID CARBIDE DRILL 6618155
SANDVIK 860.1-0580-047A1-PMP1BM SC DRILLS CORODRILL 8151180
SANDVIK 460.1-0630-032A1-XM GC34 SOLID CARBIDE DRILL 6240951
CUTLINE SOLID CARBIDE DRILL -OZMD STUB MM 4.6 855802
SANDVIK 860.1-0370-011A0-GMX1BM SC DRILLS CORODRILL 7781566
TITEX A3367-7 DRILLS SC BSX ALPHAJET ALPHA44 5063685
DORMER R5203.5 STUB DRILL 3.50 MM 5981167
SANDVIK 460.1-0790-040A0-XM GC34 6241118
GUHRING 05510 014.700 RATIO DRILL/COOLING SOLID CARBIDE 14.700MM
GUHRING 05514 012.800 RATIO DRILL SOLID CARBIDE 12.800MM
TITEX DC150-03-07.541A0-WJ30RE SOLID CARBIDE DRILL 6618117
SANDVIK R840-0840-50-A1A 1220 5747498