Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-10.716A0-WJ30RE SOLID CARBIDE DRILL 6618155
TITEX DC150-03-10.716A0-WJ30RE SOLID CARBIDE DRILL 6618155
Solid carbide twist drills
References
walter titex:
DC150-03-10.716A0-WJ30RE
rubix:
2592990
manufacturer :
6618155
ean:
4031132365497
Technical specifications
Drilling diameter
10.716
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-10.716A0-WJ30RE SOLID CARBIDE DRILL 6618155
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.4219in
Technical specifications
Attributes
Drilling diameter
10.716
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.38
excl. VAT
/
Each
£
95.26
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-12-04.366A1-WJ30TA SOLID CARBIDE DRILL 6618764
DORMER R5207.0 STUB DRILL 7.00 MM 5981084
SANDVIK 861.1-1100-132A1-GM GC34 CORODRILL 6151124
SANDVIK R840-1250-70-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747955
SANDVIK 860.1-0397-037A1-PMP1BM SC DRILLS CORODRILL 8151107
GUHRING 05515 017.000 RATIO DRILL SOLID CARBIDE 17.000MM
SANDVIK 860.1-0340-010A1-SM1210 SC DRILLS CORODRILL 7574667
TITEX DC150-03-12.700A0-WJ30RE SOLID CARBIDE DRILL 6618175
DORMER R4583.7 DRILL 3.70 MM 5981093
DOR CARB TIN CDX DRILL 6.4
DORMER R45813.8 DRILL 13.80 MM 5980450
GUHRING 05515 003.500 RATIO DRILL SOLID CARBIDE 3.500MM
TITEX DC150-05-11.200A1-WJ30RE SOLID CARBIDE DRILL 6618402
SANDVIK 860.1-0330-017A1-GMX1BM SC DRILLS CORODRILL 7781628
TITEX DC150-03-03.572A0-WJ30RE SOLID CARBIDE DRILL 6618065