TITEX A6794TFP-6.5 DRILLS SOLID CARBID 16 X DC 5564974
Solid Drill
See technical informationSee documentsReferences
Walter Titex:A6794TFP-6.5
Rubix:356A9961
Manufacturer :5564974
EAN:4031132276298

Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 200 mm |
| Length of cut | 151 mm |
Documents
Product details : TITEX A6794TFP-6.5 DRILLS SOLID CARBID 16 X DC 5564974
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 200 mm |
| Length of cut | 151 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tft (tialn) |
| Tolerance | h7 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 380.80 excl. VAT
/ Each
£ 456.96 incl. VAT
- Usually arrives within 14 working days