Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-0410-027A1-PMP1BM SC DRILLS CORODRILL 8151112
SANDVIK 860.1-0410-027A1-PMP1BM SC DRILLS CORODRILL 8151112
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-0410-027A1-PM P1BM
rubix:
317A1026
manufacturer :
8151112
ean:
7323226353488
Product details
Technical specifications
Product details : SANDVIK 860.1-0410-027A1-PMP1BM SC DRILLS CORODRILL 8151112
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.00
excl. VAT
/
Each
£
158.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 05514 003.300 RATIO DRILL SOLID CARBIDE 3.300MM
DORMER R45419.5 DRILL 19.50 MM 5979810
DORMER R5107.5 5980488
TITEX A1166-5.6 DRILLS SOLID CARBID TYPE N 5057881
TITEX DC150-12-13.500A1-WJ30TA SOLID CARBIDE DRILL 6618855
TITEX DC150-05-14.500A1-WJ30RE SOLID CARBIDE DRILL 6618440
TITEX DC150-05-10.319A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462154
DORMER R4578.1 DRILL 8.10 MM 5980398
SANDVIK 860.1-1600-062A1-PMP1BM SC DRILLS CORODRILL 8151467
CUTLINE 893022 SCD05-10.80I1 CUPMM CARB DRILL 10.8 IC 5XD
FACOM DRILL 229A.3
TITEX A6489DPP-11 THROUGH COOLANT DRILL 5834619
SANDVIK R840-0476-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747298
SANDVIK 460.1-0425-021A1-XMGC34 SC DRILLS CORODRILL 460 6762707
SANDVIK 460.1-0880-026A0-XM GC34 6241428