Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1166-5.6 DRILLS SOLID CARBID TYPE N 5057881
TITEX A1166-5.6 DRILLS SOLID CARBID TYPE N 5057881
Helicoidal carbide solid drill bit Walter Titex
References
walter titex:
A1166-5.6
rubix:
291A0381
manufacturer :
5057881
ean:
4031132236162
Technical specifications
Drilling diameter
5.6
mm
Total length
66
mm
Length of cut
39
mm
Product details
Technical specifications
Product details : TITEX A1166-5.6 DRILLS SOLID CARBID TYPE N 5057881
Technical specifications
Attributes
Drilling diameter
5.6
mm
Total length
66
mm
Length of cut
39
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.28
excl. VAT
/
Each
£
57.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1072-086A1-NMH10F SC DRILLS LONG AND MICRO 6253744
SANDVIK 860.1-0850-068A1-NMH10F SC DRILLS LONG AND MICRO 6253786
SANDVIK 860.1-0670-054A1-GMX1BM SC DRILLS CORODRILL 7781836
SANDVIK 860.1-0476-019A1-PMP1BM SC DRILLS CORODRILL 8151137
DORMER R45737/64 DRILL 37/64 INCH 5979278
SANDVIK 860.1-0920-029A1-GMX1BM SC DRILLS CORODRILL 7781482
SANDVIK 860.1-0650-024A0-PMP1BM SC DRILLS CORODRILL 8150919
SANDVIK 460.1-0850-026A1-XM GC34 460 SOLID CARBIDE DRILL 6241275
DORMER R45718.5 DRILL 18.50 MM 5979325
DORMER R4536.8 DRILL 6.80 MM 5978966
SANDVIK R840097030A1A1220 DELTA -C DRIVE
CUTLINE 892753 SCD03-04.80I0 CUPMM CARB DRILL 4.8MM W/O IC 3XD
DOR R454 9.6 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK R840-0910-30-A1A1220 SC DRILLS CORODRILL 5748320
TITEX DC150-12-10.800A1-WJ30TA SOLID CARBIDE DRILL 6618835