SANDVIK 460.1-0870-026A0-XMGC34 SC DRILLS CORODRILL 460 6241426


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:460.1-0870-026A0-XMGC34
rubix:317A9310
manufacturer :6241426
brand logo
brand logo
Technical specifications
Drilling diameter8.7 mm
Total length89 mm
Length of cut27.4 mm
See all Specifications

Product details : SANDVIK 460.1-0870-026A0-XMGC34 SC DRILLS CORODRILL 460 6241426


Technical specifications


Attributes
Drilling diameter8.7 mm
Total length89 mm
Length of cut27.4 mm
Ratio of diameter to length of drill hole3.14943
Tail diameter10 mm
Tip angle140 °
Internal coolingyes
Show UNSPSC/ECL@SS
£ 47.73 excl. VAT
/ Each
£ 57.28 incl. VAT
  • Usually arrives within 14 working days