Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1587-059A1-GMX1BM SC DRILLS CORODRILL 7781752
SANDVIK 860.1-1587-059A1-GMX1BM SC DRILLS CORODRILL 7781752
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1587-059A1-GM X1BM
rubix:
318A2905
manufacturer :
7781752
ean:
7323224677081
Product details
Technical specifications
Product details : SANDVIK 860.1-1587-059A1-GMX1BM SC DRILLS CORODRILL 7781752
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
429.00
excl. VAT
/
Each
£
514.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R840-0980-30-A0A1220 SC DRILLS CORODRILL 5747758
GUHRING 05515 013.700 RATIO DRILL SOLID CARBIDE 13.700MM
SANDVIK 460.1-0500-038A1-XM GC34 460 SOLID CARBIDE DRILL 6422534
MITSUBCARB MS0330-SSA SOLID CARBIDE DRILLS MS LINE 90012344
SANDVIK 860.1-0360-011A1-GMX1BM SC DRILLS CORODRILL 7781414
TITEX DC150-05-15.800D1-WJ30RE SOLID CARBIDE DRILL 7287881
DOR R454 12.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX SOLID CARBIDE TWIST DRILLS DC150-03-16.500A1-WJ30RE 6968879
GUHRING 05515 008.800 RATIO DRILL SOLID CARBIDE 8.800MM
SANDVIK 860.1-0635-020A1-GMX1BM SC DRILLS CORODRILL 7781448
SANDVIK R840-0390-30-A1A1220 SC DRILLS CORODRILL 5747989
DORMER R52011.0 STUB DRILL 11.00 MM 5980569
SANDVIK 860.1-0952-044A1-GMX1BM SC DRILLS CORODRILL 7781717
SANDVIK 460.1-0440-022A1-XM GC34 6240929
SANDVIK 860.1-0410-021A1-GMX1BM SC DRILLS CORODRILL