Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-15.800D1-WJ30RE SOLID CARBIDE DRILL 7287881
TITEX DC150-05-15.800D1-WJ30RE SOLID CARBIDE DRILL 7287881
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-15.800D1-WJ30RE
rubix:
2593515
manufacturer :
7287881
ean:
4031132402451
Technical specifications
Drilling diameter
15.8
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-15.800D1-WJ30RE SOLID CARBIDE DRILL 7287881
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.622in
Technical specifications
Attributes
Drilling diameter
15.8
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.53
excl. VAT
/
Each
£
263.44
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0970-031A0-PMP1BM SC DRILLS CORODRILL 8150978
GUHRING 05510 008.300 RATIO DRILL/COOLING SOLID CARBIDE 8.300MM
SANDVIK 460.1-1707-077A1-XMGC34 SC DRILLS CORODRILL 460 6241047
SANDVIK 860.1-0950-029A1-NMH10F SC DRILLS LONG AND MICRO 6253893
GUHRING 05514 015.200 RATIO DRILL SOLID CARBIDE 15.200MM
DORMER R45411.5 DRILL 11.50 MM 5980015
DOR CARB TIN CDX DRILL 5.4
DORMER R4576.3 DRILL 6.30 MM 5980320
SANDVIK 860.1-0900-027A1-NMH10F SC DRILLS LONG AND MICRO 6253890
DOR CARB TIN CDX DRILL 6.7
TITEX DC150-03-13.000D1-WJ30RE SOLID CARBIDE DRILL 7287754
SANDVIK 860.1-1080-086A1-NMH10F SC DRILLS LONG AND MICRO 6253705
SANDVIK 860.1-1400-057A1-PMP1BM SC DRILLS CORODRILL 8151444
DORMER R4579.8 DRILL 9.80 MM 5980268
SANDVIK 860.1-0690-024A1-PMP1BM SC DRILLS CORODRILL 8151220